Zoro Homepage

Miniature Reamer, 0.0515"

  • Mfr # RSB0515

  • Zoro # G7230556


product price: $41.45
/ea

Key Features

Included Angle
90
Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
Overall Length
2.0000" (2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0515
Zoro #
G7230556
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0495"
Reamer Size
0.0515"
Margin Length
0.3750" (3/8)
Reamer Diameter
0.0515"
Chamfer Length
0.0052"

Details

Included Angle
90
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
4
Finish
UN
Reach
(12x)
Angle per Side
45
Overall Reach
0.6250" (5/8)
LOC Multiple
(7x)

Description

0.0515" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.