Zoro Homepage

Miniature Reamer, 0.0565"

  • Mfr # RSB0565

  • Zoro # G7231685


product price: $41.45
/ea

Key Features

Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Material - Machining
Carbide
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0565
Zoro #
G7231685
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0545"
Reamer Size
0.0565"
Margin Length
0.4370" (7/16)
Chamfer Length
0.0057"
Reamer Diameter
0.0565"

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Finish
UN
Number of Flutes
4
Measurement System
Inch
Reach
(13x)
LOC Multiple
(8x)
Overall Reach
0.7500" (3/4)
Angle per Side
45

Description

0.0565" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.