
Miniature Reamer, 0.0570"
Mfr # RSB0570
Zoro # G7230599
product price: $41.45
/eaKey Features
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0570
Zoro #
G7230599
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0550" (1.4 mm)
Reamer Size
0.0570"
Reamer Diameter
0.0570"
Chamfer Length
0.0057"
Margin Length
0.4370" (7/16)
Details
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
Reach
(13x)
Overall Reach
0.7500" (3/4)
Angle per Side
45
LOC Multiple
(8x)
Description
0.0570" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.