
Miniature Reamer, 0.0615"
Mfr # RSB0615
Zoro # G7214858
product price: $40.45
/eaKey Features
Overall Length
2.0000" (2)
Finish
UN
Included Angle
90
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0615
Zoro #
G7214858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0595"
Reamer Size
0.0615"
Chamfer Length
0.0062"
Reamer Diameter
0.0615"
Margin Length
0.4370" (7/16)
Details
Finish
UN
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.8120" (13/16)
Reach
(13x)
LOC Multiple
(7x)
Angle per Side
45
Description
0.0615" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.