Zoro Homepage

Miniature Reamer, 0.0625"

  • Mfr # RSB0625

  • Zoro # G7218035


product price: $40.45
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0625
Zoro #
G7218035
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0605"
Reamer Size
0.0625"
Chamfer Length
0.0063"
Margin Length
0.4370" (7/16)
Reamer Diameter
0.0625" (1/16)

Details

Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Overall Reach
0.8120" (13/16)
Angle per Side
45
LOC Multiple
(7x)
Reach
(13x)

Description

0.0625" (1/16) Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.