Zoro Homepage

Miniature Reamer, 0.0635"

  • Mfr # RSB0635

  • Zoro # G7214824


product price: $40.45
/ea

Key Features

Overall Length
2.0000" (2)
Material - Machining
Carbide
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0635
Zoro #
G7214824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0615"
Reamer Size
0.0635"
Chamfer Length
0.0064"
Margin Length
0.4370" (7/16)
Reamer Diameter
0.0635"

Details

Material - Machining
Carbide
Finish
UN
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Overall Reach
0.8120" (13/16)
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)

Description

0.0635" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.