Zoro Homepage

Miniature Reamer, 0.0690"

  • Mfr # RSB0690-C3

  • Zoro # G7222025


product price: $49.55
/ea

Key Features

Material - Machining
Carbide
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Finish
C3
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0690-C3
Zoro #
G7222025
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0670" (1.7 mm)
Reamer Size
0.0690"
Margin Length
0.5000" (1/2)
Chamfer Length
0.0062"
Reamer Diameter
0.0690"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Included Angle
90
Finish - Machining
AlTiN
Number of Flutes
4
Reach
(13x)
Overall Reach
0.8750" (7/8)
Angle per Side
45
LOC Multiple
(7x)

Description

0.0690" Reamer DIA x 0.5000" (1/2) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.