Zoro Homepage

Miniature Reamer, 0.0690"

  • Mfr # RSB0690

  • Zoro # G7219575


product price: $40.99
/ea

Key Features

Measurement System
Inch
Included Angle
90
Material - Machining
Carbide
Overall Length
2.0000" (2)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0690
Zoro #
G7219575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0670" (1.7 mm)
Reamer Size
0.0690"
Margin Length
0.5000" (1/2)
Chamfer Length
0.0062"
Reamer Diameter
0.0690"

Details

Measurement System
Inch
Included Angle
90
Material - Machining
Carbide
Number of Flutes
4
Finish - Machining
Uncoated
Finish
UN
LOC Multiple
(7x)
Angle per Side
45
Reach
(13x)
Overall Reach
0.8750" (7/8)

Description

0.0690" Reamer DIA x 0.5000" (1/2) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.