
Miniature Reamer, 0.0730"
Mfr # RSB0730-C3
Zoro # G7221727
product price: $52.79
/eaKey Features
Included Angle
90
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Material - Machining
Carbide
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0730-C3
Zoro #
G7221727
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0710" (1.8 mm)
Reamer Size
0.0730"
Chamfer Length
0.0066"
Margin Length
0.5620" (9/16)
Reamer Diameter
0.0730"
Details
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
4
Overall Reach
0.9370" (15/16)
LOC Multiple
(8x)
Reach
(13x)
Angle per Side
45
Description
0.0730" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.