
Miniature Reamer, 0.0765"
Mfr # RSB0765
Zoro # G7218814
product price: $40.99
/eaKey Features
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Included Angle
90
Overall Length
2.0000" (2)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0765
Zoro #
G7218814
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0745"
Reamer Size
0.0765"
Reamer Diameter
0.0765"
Chamfer Length
0.0069"
Margin Length
0.5620" (9/16)
Details
Finish - Machining
Uncoated
Included Angle
90
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Number of Flutes
4
Overall Reach
1.0000" (1)
Angle per Side
45
LOC Multiple
(7x)
Reach
(13x)
Description
0.0765" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.