Zoro Homepage

Miniature Reamer, 0.0770"

  • Mfr # RSB0770-C3

  • Zoro # G7214885


product price: $49.59
/ea

Key Features

Number of Flutes
4
Included Angle
90
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0770-C3
Zoro #
G7214885
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0750" (1.9 mm)
Reamer Size
0.0770"
Reamer Diameter
0.0770"
Margin Length
0.5620" (9/16)
Chamfer Length
0.0069"

Details

Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Overall Reach
1.0000" (1)
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)

Description

0.0770" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.