
Miniature Reamer, 0.0775"
Mfr # RSB0775
Zoro # G7213780
product price: $40.99
/eaKey Features
Number of Flutes
4
Material - Machining
Carbide
Overall Length
2.0000" (2)
Finish
UN
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0775
Zoro #
G7213780
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0755"
Reamer Size
0.0775"
Reamer Diameter
0.0775"
Margin Length
0.5620" (9/16)
Chamfer Length
0.0070"
Details
Number of Flutes
4
Material - Machining
Carbide
Finish
UN
Finish - Machining
Uncoated
Included Angle
90
Measurement System
Inch
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)
Overall Reach
1.0000" (1)
Description
0.0775" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.