
Miniature Reamer, 0.0785"
Mfr # RSB0785
Zoro # G7218979
product price: $40.99
/eaKey Features
Material - Machining
Carbide
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Finish
UN
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0785
Zoro #
G7218979
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0765"
Reamer Size
0.0785"
Chamfer Length
0.0071"
Margin Length
0.5620" (9/16)
Reamer Diameter
0.0785"
Details
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Angle per Side
45
LOC Multiple
(7x)
Reach
(13x)
Overall Reach
1.0000" (1)
Description
0.0785" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.