Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0790"

  • Mfr # RSB0790-C3

  • Zoro # G7218884


product price: $49.59
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Measurement System
Inch
Overall Length
2.0000" (2)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0790-C3
Zoro #
G7218884
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0770"
Reamer Size
0.0790"
Chamfer Length
0.0071"
Margin Length
0.5620" (9/16)
Reamer Diameter
0.0790"

Details

Number of Flutes
4
Measurement System
Inch
Included Angle
90
Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Angle per Side
45
Reach
(13x)
Overall Reach
1.0000" (1)
LOC Multiple
(7x)

Description

0.0790" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.