
Miniature Reamer, 0.0810"
Mfr # RSB0810
Zoro # G7217125
product price: $40.45
/eaKey Features
Overall Length
2.0000" (2)
Finish
UN
Measurement System
Inch
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0810
Zoro #
G7217125
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0790" (2 mm)
Reamer Size
0.0810"
Chamfer Length
0.0073"
Margin Length
0.5620" (9/16)
Reamer Diameter
0.0810"
Details
Finish
UN
Measurement System
Inch
Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
Material - Machining
Carbide
Reach
(12x)
LOC Multiple
(7x)
Overall Reach
1.0000" (1)
Angle per Side
45
Description
0.0810" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.