Zoro Homepage

Miniature Reamer, 0.0860", Shank Dia.: 1/8"

  • Mfr # RSB0860-C3

  • Zoro # G7216267


product price: $49.45
/ea

Key Features

Included Angle
90
Finish
C3
Material - Machining
Carbide
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0860-C3
Zoro #
G7216267
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0840"
Reamer Size
0.0860"
Reamer Diameter
0.0860"
Margin Length
0.6250" (5/8)
Chamfer Length
0.0077"

Details

Included Angle
90
Finish
C3
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Finish - Machining
AlTiN
Angle per Side
45
LOC Multiple
(7x)
Overall Reach
1.1250" (1-1/8)
Reach
(13x)

Description

0.0860" Reamer DIA x 0.6250" (5/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.