Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0870", Shank Dia.: 1/8"

  • Mfr # RSB0870

  • Zoro # G7217439


product price: $42.95
/ea

Key Features

Measurement System
Inch
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Finish
UN
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0870
Zoro #
G7217439
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0850"
Reamer Size
0.0870"
Chamfer Length
0.0078"
Margin Length
0.6250" (5/8)
Reamer Diameter
0.0870" (2.2 mm)

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Included Angle
90
Finish - Machining
Uncoated
LOC Multiple
(7x)
Angle per Side
45
Reach
(13x)
Overall Reach
1.1250" (1-1/8)

Description

0.0870" Reamer DIA x 0.6250" (5/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.