
Miniature Reamer, 0.0910", Number of Flutes: 4
Mfr # RSB0910
Zoro # G7222944
product price: $42.25
/eaKey Features
Number of Flutes
4
Included Angle
90
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0910
Zoro #
G7222944
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0890"
Reamer Size
0.0910"
Reamer Diameter
0.0910" (2.3 mm)
Chamfer Length
0.0082"
Margin Length
0.6250" (5/8)
Details
Number of Flutes
4
Included Angle
90
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
LOC Multiple
(7x)
Angle per Side
45
Overall Reach
1.1250" (1-1/8)
Reach
(12x)
Description
0.0910" Reamer DIA x 0.6250" (5/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.