
Miniature Reamer, 0.0940", Number of Flutes: 4
Mfr # RSB0940
Zoro # G7227406
product price: $42.25
/eaKey Features
Number of Flutes
4
Overall Length
2.5000" (2-1/2)
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0940
Zoro #
G7227406
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0920"
Reamer Size
0.0940"
Margin Length
0.6870" (11/16)
Chamfer Length
0.0085"
Reamer Diameter
0.0940"
Details
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Included Angle
90
Finish - Machining
Uncoated
LOC Multiple
(7x)
Reach
(13x)
Angle per Side
45
Overall Reach
1.2500" (1-1/4)
Description
0.0940" Reamer DIA x 0.6870" (11/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.