
Miniature Reamer, 0.0960", Neck Dia.: 0.0920"
Mfr # RSB0960
Zoro # G7220056
product price: $42.95
/eaKey Features
Overall Length
2.5000" (2-1/2)
Finish
UN
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0960
Zoro #
G7220056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0920"
Reamer Size
0.0960"
Reamer Diameter
0.0960"
Margin Length
0.6870" (11/16)
Chamfer Length
0.0086"
Details
Finish
UN
Number of Flutes
4
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Angle per Side
45
Overall Reach
1.2500" (1-1/4)
LOC Multiple
(7x)
Reach
(13x)
Description
0.0960" Reamer DIA x 0.6870" (11/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.