Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0980", Overall Length: 2-1/2"

  • Mfr # RSB0980

  • Zoro # G7225534


product price: $42.95
/ea

Key Features

Finish - Machining
Uncoated
Included Angle
90
Finish
UN
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0980
Zoro #
G7225534
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0940" (2.4 mm)
Reamer Size
0.0980"
Chamfer Length
0.0088"
Reamer Diameter
0.0980" (2.5 mm)
Margin Length
0.6870" (11/16)

Details

Finish - Machining
Uncoated
Included Angle
90
Finish
UN
Number of Flutes
4
Material - Machining
Carbide
Measurement System
Inch
Reach
(13x)
Angle per Side
45
LOC Multiple
(7x)
Overall Reach
1.2500" (1-1/4)

Description

0.0980" Reamer DIA x 0.6870" (11/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.