Zoro Homepage

Miniature Reamer, 0.1030", Shank Dia.: 1/8"

  • Mfr # RSB1030

  • Zoro # G7220844


product price: $42.95
/ea

Key Features

Overall Length
2.5000" (2-1/2)
Finish
UN
Measurement System
Inch
Included Angle
90
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1030
Zoro #
G7220844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0990"
Reamer Size
0.1030"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0093"
Reamer Diameter
0.1030"

Details

Finish
UN
Measurement System
Inch
Included Angle
90
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Reach
(13x)
Angle per Side
45
Overall Reach
1.3750" (1-3/8)
LOC Multiple
(7x)

Description

0.1030" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.