Zoro Homepage

Miniature Reamer, 0.1040", Number of Flutes: 4

  • Mfr # RSB1040

  • Zoro # G7221340


product price: $42.95
/ea

Key Features

Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Included Angle
90
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1040
Zoro #
G7221340
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1000"
Reamer Size
0.1040"
Margin Length
0.7500" (3/4)
Reamer Diameter
0.1040"
Chamfer Length
0.0094"

Details

Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
LOC Multiple
(7x)
Reach
(13x)
Overall Reach
1.3750" (1-3/8)
Angle per Side
45

Description

0.1040" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.