
Miniature Reamer, 0.1094", Neck Dia.: 0.1054"
Mfr # RSB1094-C3
Zoro # G7143257
product price: $49.45
/eaKey Features
Overall Length
2.5000" (2-1/2)
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1094-C3
Zoro #
G7143257
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.1054"
Reamer Size
0.1094"
Reamer Diameter
0.1094" (7/64)
Chamfer Length
0.0098"
Margin Length
0.7500" (3/4)
Details
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Material - Machining
Carbide
Measurement System
Inch
Included Angle
90
Angle per Side
45
Reach
(13x)
Overall Reach
1.3750" (1-3/8)
LOC Multiple
(7x)
Description
0.1094" (7/64) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.