
Miniature Reamer, 0.1130", Neck Dia.: 7/64"
Mfr # RSB1130
Zoro # G7223696
product price: $42.95
/eaKey Features
Number of Flutes
4
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Included Angle
90
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1130
Zoro #
G7223696
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.1090" (7/64)
Reamer Size
0.1130"
Reamer Diameter
0.1130"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0102"
Details
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(7x)
Reach
(13x)
Overall Reach
1.5000" (1-1/2)
Angle per Side
45
Description
0.1130" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.