
Miniature Reamer, 0.1210", Shank Dia.: 1/8"
Mfr # RSB1210-C3
Zoro # G7145314
product price: $49.45
/eaKey Features
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1210-C3
Zoro #
G7145314
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1170"
Reamer Size
0.1210"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0109"
Reamer Diameter
0.1210"
Details
Number of Flutes
4
Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Included Angle
90
Reach
(12x)
Angle per Side
45
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(6x)
Description
0.1210" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.