Zoro Homepage

Miniature Reamer, 0.1230", Number of Flutes: 4

  • Mfr # RSB1230-C3

  • Zoro # G7164047


product price: $53.89
/ea

Key Features

Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1230-C3
Zoro #
G7164047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1190"
Reamer Size
0.1230"
Reamer Diameter
0.1230"
Chamfer Length
0.0111"
Margin Length
0.7500" (3/4)

Details

Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Number of Flutes
4
Reach
(12x)
Angle per Side
45
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(6x)

Description

0.1230" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.