
Miniature Reamer, 0.1240", Shank Dia.: 3/16"
Mfr # RSB1240
Zoro # G7148184
product price: $46.85
/eaKey Features
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Measurement System
Inch
Included Angle
90
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1240
Zoro #
G7148184
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1200"
Reamer Size
0.1240"
Reamer Diameter
0.1240"
Chamfer Length
0.0112"
Margin Length
0.7500" (3/4)
Details
Measurement System
Inch
Included Angle
90
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
4
Angle per Side
45
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(6x)
Reach
(12x)
Description
0.1240" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.