Zoro Homepage

Miniature Reamer, 0.1255", Number of Flutes: 4

  • Mfr # RSB1255

  • Zoro # G7129126


product price: $46.85
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Finish - Machining
Uncoated
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1255
Zoro #
G7129126
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1215"
Reamer Size
0.1255"
Reamer Diameter
0.1255"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0113"

Details

Number of Flutes
4
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Included Angle
90
Angle per Side
45
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(6x)
Reach
(12x)

Description

0.1255" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.