
Miniature Reamer, 0.1260", Shank Dia.: 3/16"
Mfr # RSB1260
Zoro # G7133195
product price: $46.85
/eaKey Features
Measurement System
Inch
Overall Length
3.0000" (3)
Included Angle
90
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1260
Zoro #
G7133195
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1220"
Reamer Size
0.1260"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0113"
Reamer Diameter
0.1260"
Details
Measurement System
Inch
Included Angle
90
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(6x)
Angle per Side
45
Reach
(12x)
Description
0.1260" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.