
Miniature Reamer, 0.1265", Overall Length: 3"
Mfr # RSB1265-C3
Zoro # G7130858
product price: $53.89
/eaKey Features
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1265-C3
Zoro #
G7130858
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1225"
Reamer Size
0.1265"
Reamer Diameter
0.1265"
Chamfer Length
0.0114"
Margin Length
0.7500" (3/4)
Details
Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Finish
C3
Measurement System
Inch
Number of Flutes
4
Angle per Side
45
LOC Multiple
(6x)
Reach
(12x)
Overall Reach
1.5000" (1-1/2)
Description
0.1265" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.