Zoro Homepage

Miniature Reamer, 0.1400", Number of Flutes: 4

  • Mfr # RSB1400-C3

  • Zoro # G7130550


product price: $53.89
/ea

Key Features

Finish
C3
Overall Length
3.0000" (3)
Included Angle
90
Shank Dia.
0.1875" (3/16)
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1400-C3
Zoro #
G7130550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1360"
Reamer Size
0.1400"
Reamer Diameter
0.1400"
Chamfer Length
0.0126"
Margin Length
0.7500" (3/4)

Details

Finish
C3
Included Angle
90
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
LOC Multiple
(5x)
Angle per Side
45
Reach
(12x)
Overall Reach
1.6250" (1-5/8)

Description

0.1400" (9/64) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.