Zoro Homepage

Miniature Reamer, 0.1400", Shank Dia.: 3/16"

  • Mfr # RSB1400

  • Zoro # G7130325


product price: $46.85
/ea

Key Features

Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Overall Length
3.0000" (3)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1400
Zoro #
G7130325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1360"
Reamer Size
0.1400"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0126"
Reamer Diameter
0.1400"

Details

Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Reach
(12x)
Angle per Side
45
LOC Multiple
(5x)
Overall Reach
1.6250" (1-5/8)

Description

0.1400" (9/64) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.