
Miniature Reamer, 0.1406", Finish - Machining: AlTiN
Mfr # RSB1406-C3
Zoro # G7130386
product price: $53.89
/eaKey Features
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1406-C3
Zoro #
G7130386
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1366"
Reamer Size
0.1406"
Reamer Diameter
0.1406" (9/64)
Margin Length
0.7500" (3/4)
Chamfer Length
0.0127"
Details
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Reach
(12x)
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
1.6250" (1-5/8)
Description
0.1406" (9/64) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.