
Miniature Reamer, 0.1420", Overall Length: 3"
Mfr # RSB1420-C3
Zoro # G7130298
product price: $53.89
/eaKey Features
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Overall Length
3.0000" (3)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB1420-C3
Zoro #
G7130298
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1380" (3.5 mm)
Reamer Size
0.1420"
Margin Length
0.7500" (3/4)
Reamer Diameter
0.1420"
Chamfer Length
0.0128"
Details
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Angle per Side
45
LOC Multiple
(5x)
Overall Reach
1.6250" (1-5/8)
Reach
(11x)
Description
0.1420" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.