Zoro Homepage

Miniature Reamer, 0.1470", Number of Flutes: 4

  • Mfr # RSB1470

  • Zoro # G7134324


product price: $46.85
/ea

Key Features

Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
Overall Length
3.0000" (3)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1470
Zoro #
G7134324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1430"
Reamer Size
0.1470"
Reamer Diameter
0.1470"
Margin Length
0.8750" (7/8)
Chamfer Length
0.0132"

Details

Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Reach
(12x)
LOC Multiple
(6x)
Overall Reach
1.7500" (1-3/4)
Angle per Side
45

Description

0.1470" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.