
Miniature Reamer, 0.1520", Overall Length: 3"
Mfr # RSB1520
Zoro # G7133694
product price: $46.85
/eaKey Features
Shank Dia.
0.1875" (3/16)
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1520
Zoro #
G7133694
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1480"
Reamer Size
0.1520"
Chamfer Length
0.0137"
Reamer Diameter
0.1520"
Margin Length
0.8750" (7/8)
Details
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
4
Reach
(12x)
Overall Reach
1.7500" (1-3/4)
Angle per Side
45
LOC Multiple
(6x)
Description
0.1520" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.