
Miniature Reamer, 0.1545", Neck Dia.: 0.1505"
Mfr # RSB1545
Zoro # G7129144
product price: $46.85
/eaKey Features
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Shank Dia.
0.1875" (3/16)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1545
Zoro #
G7129144
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1505"
Reamer Size
0.1545"
Margin Length
0.8750" (7/8)
Chamfer Length
0.0139"
Reamer Diameter
0.1545"
Details
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Finish
UN
Number of Flutes
4
LOC Multiple
(6x)
Overall Reach
1.7500" (1-3/4)
Reach
(11x)
Angle per Side
45
Description
0.1545" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.