Zoro Homepage

Miniature Reamer, 0.1560", Overall Length: 3"

  • Mfr # RSB1560-C3

  • Zoro # G7131226


product price: $53.89
/ea

Key Features

Material - Machining
Carbide
Shank Dia.
0.1875" (3/16)
Measurement System
Inch
Finish
C3
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1560-C3
Zoro #
G7131226
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1520"
Reamer Size
0.1560"
Reamer Diameter
0.1560"
Margin Length
0.8750" (7/8)
Chamfer Length
0.0140"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Included Angle
90
Number of Flutes
4
Finish - Machining
AlTiN
Reach
(11x)
Overall Reach
1.7500" (1-3/4)
Angle per Side
45
LOC Multiple
(6x)

Description

0.1560" (5/32) Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.