
Miniature Reamer, 0.1575", Shank Dia.: 3/16"
Mfr # RSB1575
Zoro # G7139809
product price: $46.85
/eaKey Features
Material - Machining
Carbide
Number of Flutes
4
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1575
Zoro #
G7139809
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1535"
Reamer Size
0.1575"
Margin Length
0.8750" (7/8)
Reamer Diameter
0.1575" (4 mm)
Chamfer Length
0.0142"
Details
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
Finish
UN
LOC Multiple
(6x)
Overall Reach
1.7500" (1-3/4)
Reach
(11x)
Angle per Side
45
Description
0.1575" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.