Zoro Homepage

Miniature Reamer, 0.1580", Shank Dia.: 3/16"

  • Mfr # RSB1580

  • Zoro # G7137219


product price: $46.85
/ea

Key Features

Finish - Machining
Uncoated
Overall Length
3.0000" (3)
Finish
UN
Measurement System
Inch
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1580
Zoro #
G7137219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1540"
Reamer Size
0.1580"
Margin Length
0.8750" (7/8)
Reamer Diameter
0.1580"
Chamfer Length
0.0142"

Details

Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
LOC Multiple
(6x)
Angle per Side
45
Reach
(12x)
Overall Reach
1.8750" (1-7/8)

Description

0.1580" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.