Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.1585", Overall Length: 3"

  • Mfr # RSB1585

  • Zoro # G7138810


product price: $46.85
/ea

Key Features

Material - Machining
Carbide
Included Angle
90
Overall Length
3.0000" (3)
Finish
UN
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1585
Zoro #
G7138810
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1545"
Reamer Size
0.1585"
Chamfer Length
0.0143"
Margin Length
0.8750" (7/8)
Reamer Diameter
0.1585"

Details

Material - Machining
Carbide
Included Angle
90
Finish
UN
Number of Flutes
4
Measurement System
Inch
Finish - Machining
Uncoated
LOC Multiple
(6x)
Overall Reach
1.8750" (1-7/8)
Reach
(12x)
Angle per Side
45

Description

0.1585" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.