
Miniature Reamer, 0.1590", Number of Flutes: 4
Mfr # RSB1590
Zoro # G7138530
product price: $46.85
/eaKey Features
Overall Length
3.0000" (3)
Included Angle
90
Material - Machining
Carbide
Shank Dia.
0.1875" (3/16)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB1590
Zoro #
G7138530
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1550"
Reamer Size
0.1590"
Margin Length
0.8750" (7/8)
Reamer Diameter
0.1590"
Chamfer Length
0.0143"
Details
Included Angle
90
Material - Machining
Carbide
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Number of Flutes
4
LOC Multiple
(6x)
Overall Reach
1.8750" (1-7/8)
Angle per Side
45
Reach
(12x)
Description
0.1590" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.