Zoro Homepage

Miniature Reamer, 0.1660", Number of Flutes: 4

  • Mfr # RSB1660-C3

  • Zoro # G7140877


product price: $53.89
/ea

Key Features

Number of Flutes
4
Finish - Machining
AlTiN
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1660-C3
Zoro #
G7140877
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1620"
Reamer Size
0.1660"
Reamer Diameter
0.1660"
Chamfer Length
0.0149"
Margin Length
0.8750" (7/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Measurement System
Inch
Finish
C3
Included Angle
90
Material - Machining
Carbide
Angle per Side
45
Reach
(11x)
Overall Reach
1.8750" (1-7/8)
LOC Multiple
(5x)

Description

0.1660" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.