
Miniature Reamer, 0.1715", Number of Flutes: 4
Mfr # RSB1715-C3
Zoro # G7137849
product price: $59.55
/eaKey Features
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1715-C3
Zoro #
G7137849
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Neck Dia.
0.1675"
Reamer Size
0.1715"
Reamer Diameter
0.1715"
Margin Length
1.0000" (1)
Chamfer Length
0.0154"
Details
Finish - Machining
AlTiN
Finish
C3
Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
LOC Multiple
(6x)
Overall Reach
2.0000" (2)
Reach
(12x)
Angle per Side
45
Description
0.1715" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.