Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.1725", Shank Dia.: 3/16"

  • Mfr # RSB1725

  • Zoro # G7138110


product price: $52.39
/ea

Key Features

Measurement System
Inch
Included Angle
90
Finish
UN
Overall Length
4.0000" (4)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1725
Zoro #
G7138110
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1685"
Reamer Size
0.1725"
Reamer Diameter
0.1725"
Chamfer Length
0.0155"
Margin Length
1.0000" (1)

Details

Measurement System
Inch
Included Angle
90
Finish
UN
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
2.0000" (2)
Angle per Side
45
Reach
(12x)
LOC Multiple
(6x)

Description

0.1725" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.