Zoro Homepage

Miniature Reamer, 0.1730", Overall Length: 4"

  • Mfr # RSB1730-C3

  • Zoro # G7169534


product price: $60.45
/ea

Key Features

Finish - Machining
AlTiN
Number of Flutes
4
Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1730-C3
Zoro #
G7169534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1690"
Reamer Size
0.1730"
Margin Length
1.0000" (1)
Chamfer Length
0.0156" (1/64)
Reamer Diameter
0.1730"

Details

Finish - Machining
AlTiN
Number of Flutes
4
Finish
C3
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Reach
(12x)
Overall Reach
2.0000" (2)
LOC Multiple
(6x)
Angle per Side
45

Description

0.1730" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.