Zoro Homepage

Miniature Reamer, 0.1770", Shank Dia.: 3/16"

  • Mfr # RSB1770

  • Zoro # G7187847


product price: $53.15
/ea

Key Features

Measurement System
Inch
Shank Dia.
0.1875" (3/16)
Number of Flutes
4
Finish
UN
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1770
Zoro #
G7187847
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Neck Dia.
0.1730"
Reamer Size
0.1770"
Reamer Diameter
0.1770" (4.5 mm)
Margin Length
1.0000" (1)
Chamfer Length
0.0159"

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Included Angle
90
Finish - Machining
Uncoated
Material - Machining
Carbide
Angle per Side
45
LOC Multiple
(6x)
Reach
(11x)
Overall Reach
2.0000" (2)

Description

0.1770" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.