Zoro Homepage

Miniature Reamer, 0.1820", Overall Length: 4"

  • Mfr # RSB1820

  • Zoro # G7175746


product price: $55.89
/ea

Key Features

Included Angle
90
Finish
UN
Shank Dia.
0.1875" (3/16)
Number of Flutes
4
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1820
Zoro #
G7175746
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
4.0000" (4)
Neck Dia.
0.1780"
Reamer Size
0.1820"
Reamer Diameter
0.1820"
Chamfer Length
0.0164"
Margin Length
1.0000" (1)

Details

Included Angle
90
Finish
UN
Number of Flutes
4
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Angle per Side
45
Overall Reach
2.1250" (2-1/8)
Reach
(12x)
LOC Multiple
(5x)

Description

0.1820" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.