Zoro Homepage

Miniature Reamer, 0.1910", Shank Dia.: 1/4"

  • Mfr # RSB1910

  • Zoro # G7196396


product price: $66.95
/ea

Key Features

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Measurement System
Inch
Finish
UN
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1910
Zoro #
G7196396
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1850"
Reamer Size
0.1910"
Reamer Diameter
0.1910"
Chamfer Length
0.0172"
Margin Length
1.0000" (1)

Details

Measurement System
Inch
Finish
UN
Included Angle
90
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
2.1250" (2-1/8)
Reach
(11x)
Angle per Side
45
LOC Multiple
(5x)

Description

0.1910" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.